This item is Discontinued.

Arek Female Branch Tee 1/8 in Tube OD X 1/8 in NPT SS 316 RL129 FBT _1/8 X 1/8

This item is Discontinued.

Arek

Female Branch Tee 1/8 in Tube OD X 1/8 in NPT SS 316 (Discontinued)

Mfr # RL129 FBT _1/8 X 1/8
Zoro # G222408575
UPC # 795276435655
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL129 FBT _1/8 X 1/8
Zoro #
G222408575
UPC #
795276435655
Country of Origin
India

Dimensions

Pipe Size
1/8 x 1/8
Hex Size
5/8 in
Compression Thread Size
1/8 NPT

Details

Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316

Description

Female Branch Tee 1/8" Tube OD X 1/8" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.