
Shop AREK
See all product information
Female Connector 1/4" Tube OD X 1/4" NPT SS 316
Mfr # RL120 FCN_ 1/4 X 1/4
Zoro # G022408553
product price:Â $14.15
/ea
Sold in multiples of 5 for $70.75
Key Features
Compression Thread Size
7/16"-20
Pipe Size
1/4 X 1/4
Temp. Range
-20 to 100°F
Tube Size
1/4 in
Fittings Sub-Category
Compression Fitting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RL120 FCN_ 1/4 X 1/4
Zoro #
G022408553
UPC #
795276435310
Country of Origin
India
Dimensions
Compression Thread Size
7/16"-20
Pipe Size
1/4 X 1/4
Tube Size
1/4 in
Pipe Size (Fittings)
1/4 in x 1/4 in
Hex Size
9/16 in
Overall Length
1.41 in
Details
Temp. Range
-20 to 100°F
Fittings Sub-Category
Compression Fitting
Fitting Connection Type
Compression x NPT (Double Ferrule)
Pipe Fitting Connection Type
1/4" NPT
Standards
ASME B31.3, ASTM A276 F316
Max. Pressure
6000 psi
Description
Female Connector 1/4" Tube OD X 1/4" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.