Shop AREK

Female Connector 3/8" Tube OD X 3/8" NPT SS 316

  • Mfr # RL120 FCN_ 3/8 X 3/8

  • Zoro # G622408557


product price:  $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Compression Thread Size
9/16"-20
Pipe Size
3/8" x 3/8"
Pipe Size (Fittings)
3/8 in x 3/8 in
Hex Size
11/16 in
Temp. Range
-20 to 100°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL120 FCN_ 3/8 X 3/8
Zoro #
G622408557
UPC #
795276435327
Country of Origin
India

Dimensions

Compression Thread Size
9/16"-20
Pipe Size
3/8" x 3/8"
Pipe Size (Fittings)
3/8 in x 3/8 in
Hex Size
11/16 in
Tube Size
3/8 in
Overall Length
1.54 in

Details

Temp. Range
-20 to 100°F
Fitting Connection Type
Compression x NPT (Double Ferrule)
Standards
ASME B31.3, ASTM A276 F316
Fittings Sub-Category
Compression Fitting
Pipe Fitting Connection Type
3/8" NPT
Max. Pressure
6000 psi

Description

Female Connector 3/8" Tube OD X 3/8" NPT SS 316Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.