
Male Connector 3/8" Tube ODx 3/8" NPT SS 316
Mfr # RL116 MC_3/8 X 3/8
Zoro # G622408564
product price: $12.89
/ea
Sold in multiples of 5 for $64.45
Key Features
Pipe Size
3/8 x 3/8
Compression Thread Size
9/16"-20
Hex Size
11/16 in
Overall Length
1.57 in
Fitting Connection Type
Compression x NPT (Double Ferrule)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RL116 MC_3/8 X 3/8
Zoro #
G622408564
UPC #
795276435235
Country of Origin
India
Dimensions
Pipe Size
3/8 x 3/8
Compression Thread Size
9/16"-20
Hex Size
11/16 in
Overall Length
1.57 in
Tube Size
3/8 in
Pipe Size (Fittings)
3/8 in x 3/8 in
Details
Fitting Connection Type
Compression x NPT (Double Ferrule)
Fittings Sub-Category
Compression Fitting
Max. Pressure
6000 psi
Temp. Range
-20 to 100°F
Pipe Fitting Connection Type
3/8" NPT
Standards
ASME B31.3, ASTM A276 F316
Description
Male Connector 3/8" Tube OD x 3/8" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.