
Male Connector Tube OD 3/8" X 1/2" NPT SS 316
Mfr # RL116 MC_3/8 X 1/2
Zoro # G922408608
product price: $15.85
/ea
Sold in multiples of 5 for $79.25
Key Features
Compression Thread Size
9/16"-20
Pipe Size
3/8 X 1/2
Tube Size
3/8 in
Hex Size
11/16 in
Max. Pressure
6000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RL116 MC_3/8 X 1/2
Zoro #
G922408608
UPC #
795276435273
Country of Origin
India
Dimensions
Compression Thread Size
9/16"-20
Pipe Size
3/8 X 1/2
Tube Size
3/8 in
Hex Size
11/16 in
Pipe Size (Fittings)
3/8 in x 1/2 in
Overall Length
1.82 in
Details
Max. Pressure
6000 psi
Temp. Range
-20 to 100°F
Fittings Sub-Category
Compression Fitting
Pipe Fitting Connection Type
1/2" NPT
Standards
ASME B31.3, ASTM A276 F316
Fitting Connection Type
Compression x NPT (Double Ferrule)
Description
Male Connector Tube OD 3/8" X 1/2" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.