Male Connector Tube OD 3/8" X 3/4" NPT SS 316

  • Mfr # RL116 MC_3/8 X 3/4

  • Zoro # G322408598


product price:  $20.85
/ea
Sold in multiples of 5 for $104.25

Key Features

Pipe Size
3/8 X 3/4
Compression Thread Size
3/4"-20
Pipe Size (Fittings)
3/8 in x 3/4 in
Fittings Sub-Category
Compression Fitting
Overall Length
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL116 MC_3/8 X 3/4
Zoro #
G322408598
UPC #
795276435280
Country of Origin
India

Dimensions

Pipe Size
3/8 X 3/4
Compression Thread Size
3/4"-20
Pipe Size (Fittings)
3/8 in x 3/4 in
Overall Length
1.88 in
Hex Size
11/16 in
Tube Size
3/8 in

Details

Fittings Sub-Category
Compression Fitting
Pipe Fitting Connection Type
3/4 NPT
Temp. Range
-20 to 100°F
Standards
ASME B31.3, ASTM A276 F316
Max. Pressure
6000 psi
Fitting Connection Type
Compression x NPT (Double Ferrule)

Description

Male Connector Tube OD 3/8" X 3/4" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.