
Male Connector Tube OD1/2" x 1/2" NPT SS 316
Mfr # RL116 MC_1/2 X 1/2
Zoro # G522408589
product price: $19.79
/ea
Sold in multiples of 5 for $98.95
Key Features
Compression Thread Size
3/4"-20
Pipe Size
1/2 x 1/2
Temp. Range
-20 to 100°F
Fitting Connection Type
Compression x NPT (Double Ferrule)
Overall Length
1.93 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RL116 MC_1/2 X 1/2
Zoro #
G522408589
UPC #
795276435242
Country of Origin
India
Dimensions
Compression Thread Size
3/4"-20
Pipe Size
1/2 x 1/2
Overall Length
1.93 in
Hex Size
7/8 in
Pipe Size (Fittings)
1/2 in x 1/2 in
Tube Size
1/2 in
Details
Temp. Range
-20 to 100°F
Fitting Connection Type
Compression x NPT (Double Ferrule)
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316
Pipe Fitting Connection Type
1/2" NPT
Fittings Sub-Category
Compression Fitting
Description
Male Connector Tube OD 1/2" x 1/2" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.