
Male Run Tee 1/2 in Tube OD X 1/2 in NPT SS 316
Mfr # RL128 MRT _1/2 X 1/2
Zoro # G822408579
product price: $51.49
/ea
Sold in multiples of 5 for $257.45
Key Features
Max. Pressure
6000 psi
Pipe Size
1/2 x 1/2
Compression Thread Size
1/2 NPT
Temp. Range
-20 to 100 °F
Hex Size
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RL128 MRT _1/2 X 1/2
Zoro #
G822408579
UPC #
795276435594
Country of Origin
India
Dimensions
Pipe Size
1/2 x 1/2
Compression Thread Size
1/2 NPT
Hex Size
13/16 in
Details
Max. Pressure
6000 psi
Temp. Range
-20 to 100 °F
Standards
ASME B31.3, ASTM A276 F316
Description
Male Run Tee 1/2" Tube OD X 1/2" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.