Shop AREK

Female Connector 1/2" Tube OD X 1/2" NPT SS 316

  • Mfr # RL120 FCN_ 1/2 X 1/2

  • Zoro # G922408622


product price:  $26.99
/ea
Sold in multiples of 5 for $134.95

Key Features

Pipe Size
1/2 x 1/2
Compression Thread Size
3/4"-20
Temp. Range
-20 to 100°F
Hex Size
7/8 in
Standards
ASME B31.3, ASTM A276 F316
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL120 FCN_ 1/2 X 1/2
Zoro #
G922408622
UPC #
795276435334
Country of Origin
India

Dimensions

Pipe Size
1/2 x 1/2
Compression Thread Size
3/4"-20
Hex Size
7/8 in
Pipe Size (Fittings)
1/2 in x 1/2 in
Tube Size
1/2 in
Overall Length
1.84 in

Details

Temp. Range
-20 to 100°F
Standards
ASME B31.3, ASTM A276 F316
Pipe Fitting Connection Type
1/2" NPT
Fitting Connection Type
Compression x NPT (Double Ferrule)
Fittings Sub-Category
Compression Fitting
Max. Pressure
6000 psi

Description

Female Connector 1/2" Tube OD X 1/2" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.