Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut 1/8 in SS 316

  • Mfr # RL112 N _ 1/8

  • Zoro # G722408556


product price: $2.69
/ea
Sold in multiples of 50 for $134.50

Key Features

Max. Pressure
6000 psi
Temp. Range
-20 to 100 °F
Hex Size
7/16 in
Outside Dia.
1/8 in
Standards
ASME B31.3, ASTM A276 F316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL112 N _ 1/8
Zoro #
G722408556
UPC #
795276435808
Country of Origin
India

Dimensions

Hex Size
7/16 in
Outside Dia.
1/8 in

Details

Max. Pressure
6000 psi
Temp. Range
-20 to 100 °F
Standards
ASME B31.3, ASTM A276 F316

Description

Nut 1/8" SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.