Reducing Union 1/4 in X 1/16 in Tube OD SS 316, Chromatography

  • Mfr # RL 210 RU_1/4 X 1/16

  • Zoro # G022408614


product price:  $31.49
/ea
Sold in multiples of 5 for $157.45

Key Features

Max. Pressure
6000 psi
Pipe Size
1/4 x 1/16
Temp. Range
-20 to 100 °F
Standards
ASME B31.3, ASTM A276 F316
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL 210 RU_1/4 X 1/16
Zoro #
G022408614
UPC #
795276435921
Country of Origin
India

Dimensions

Pipe Size
1/4 x 1/16
Hex Size
1/2 in
Overall Length
1.24 in

Details

Max. Pressure
6000 psi
Temp. Range
-20 to 100 °F
Standards
ASME B31.3, ASTM A276 F316

Description

Reducing Union 1/4" X 1/16" Tube OD SS 316, Chromatography Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.