Zoro Homepage

Union Cross 3/8 in, SS 316

  • Mfr # RL 113 UC_ 3/8

  • Zoro # G522408633


product price: $54.75
/ea
Sold in multiples of 5 for $273.75

Key Features

Max. Pressure
6000 psi
Temp. Range
-20 to 100 °F
Outside Dia.
3/8 in
Pipe Size
3/8 in
Standards
ASME B31.3, ASTM A276 F316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL 113 UC_ 3/8
Zoro #
G522408633
UPC #
795276435983
Country of Origin
India

Dimensions

Outside Dia.
3/8 in
Pipe Size
3/8 in

Details

Max. Pressure
6000 psi
Temp. Range
-20 to 100 °F
Standards
ASME B31.3, ASTM A276 F316

Description

Union Cross 3/8", SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.