10011976, Women's 4 in Composite Toe Loafer Shoe, Black, 7, B, 10011976

  • Mfr # 10011976

  • Zoro # G1151627


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011976
Zoro #
G1151627
UPC #
884849584507
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
B
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
B
Size (PRINT)
7

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
Waterproof
No
Upper Material Description
Full Grain Leather
Resists
Heat, Oils, Slips
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Heat Resistant
No
Shank Material
TPU
Max. Heat Rating
572 Degrees F
Footwear Shank Type
TPU
Wide Toe Cap
No
Midsole Material
Polyurethane
Metatarsal System
No
Completely Non Metallic
Yes
Standards
ASTM F2413-11
Conductive
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Leather
Metatarsal Guard Style
None
Upper Color
Black
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Footwear Style
Loafer Shoe
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insulated
No
Last Number or Name
11976
Removable Insole
No
Non-Marking Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
Yes
Non-Marking Sole
No
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Heel Style
Defined Heel
Ninety Degree Heel
Yes
Metatarsal Guard
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Clog
Mark II Slip Test Results- Dairy Tile Wet
0.70
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Slip On
Insole Material
Gel
All-Leather Upper
Yes
Outsole Technology
Duratread(TM)
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Loafer Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Shank Material (PRINT)
TPU
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Gel
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 10011976

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.