Hammer Max I-Met Mid - Men - CN EH PR WP MT HR SR - Brown - 9EE

  • Mfr # A7382-9EE

  • Zoro # G322926443


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Liner Material
Moisture Wicking Nylon
Metatarsal Guard
No
Toe Type
Carbon Nano-Fiber
Style Number
A7382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7382-9EE
Zoro #
G322926443
UPC #
198311032794
Country of Origin
Viet Nam

Dimensions

Footwear Width
2E
Size
9

Details

Color
Brown
Liner Material
Moisture Wicking Nylon
Metatarsal Guard
No
Toe Type
Carbon Nano-Fiber
Style Number
A7382
Midsole Material
PU
Gender
Men
Waterproof
Yes
Item
Mid Boot
Outsole Material
Rubber
Standards
CN, EH, PR, WP, IN, HR, SR
Removable Insole
Yes
Footwear Closure Type
Lace Up
Upper Material
Leather
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series with metatarsal protection for high-risk job environments, also delivers on comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.