Shop All Composite Toe Boots and Shoes
Ariat
6-Inch Work Boot, M, 7 1/2, Brown, PR
Mfr # 10033995
Zoro # G1724262
Free Shipping & Returns
$174.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Oily Distressed Brown
- Waterproof No
- Max. Heat Rating Not Rated
Product Information
- Brand Ariat
- MFR # 10033995
- Zoro # G1724262
- UPC # 192904489330
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | M |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 7 1/2 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10033995
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LC95)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- NEVS 3/4" wide x 60yd Orange Labeling Tape (T-750-Orange)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1163-L)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, D, PR (SE4625)
- Ariat Composite Toe Boots and Shoes