Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, L
Mfr # 10031015
Zoro # G001935728
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Tan
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Product Information
- Brand Ariat
- MFR # 10031015
- Zoro # G001935728
- UPC # 192904204742
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Minimum Waist Size | 35 in |
Maximum Waist Size | 39 in |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Details
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Overshoe Sandal Large, PR (IA5300-LG)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (CM3020)
- PYRAMEX Pigskin Leather Driver Keystone Thumb, Size S, 12PK (GL4001KS)
- ABUS Lockout Padlock, KD, Yellow, 2-17/32"H (72/30 KD)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- MAGID DualHazard 70 oz FR 8812 Navy Work Shirt (SBN70DHXL)
- Ariat Flame Resistant & Arc Flash Shirts