Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Button Down Shirt, Gray, L
Mfr # 10012253
Zoro # G001981695
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot
Product Information
- Brand Ariat
- MFR # 10012253
- Zoro # G001981695
- UPC # 884849607411
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length Type | Long |
Maximum Chest Size | 44 in |
Sleeve Length | 35 1/2 in |
Size - Body Type | Regular |
Maximum Waist Size | 39 in |
Minimum Waist Size | 35 in |
Minimum Chest Size | 42 in |
Details
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Double-Yoke Design and Center Back Seam, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Features Pen Slot, Closure Type Buttons, Gender Men's, High-Visibility No, FR Button Down Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in, Minimum Waist Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 8-1/2M, Gray, PR (N1393 8.5M)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- NMC Danger No Smoking Sign, D79P (D79P)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- KASK Visor, Polycarbonate, Clear, 4-1/2" H (WVI00007-500)
- Ariat Workwear and Protective Clothing