Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, M, Black, Regular
Mfr # 10023974
Zoro # G501981645
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Chest Size 40 in
- Size M
- Insulated for Cold Conditions No
- Cuff Style Ribbed
- Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
Product Information
- Brand Ariat
- MFR # 10023974
- Zoro # G501981645
- UPC # 889359628079
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Maximum Chest Size | 40 in |
Size | M |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Waist Size | 34 in |
Minimum Chest Size | 37 in |
Sleeve Length | 34 1/2 in |
Minimum Waist Size | 31 in |
Details
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Xl Life Vest Yellow (86080)
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, L (KEL2LB RG L)
- Ariat Workwear and Protective Clothing