Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR Full Zip Hoodie, Men's, S, Black, Regular
Mfr # 10023974
Zoro # G201981570
Free Shipping & Returns
$209.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Minimum Waist Size 29 in
- Back Stripe Pattern None
- Garment Type Hoodie
- Arc Flash PPE Category 2
Product Information
- Brand Ariat
- MFR # 10023974
- Zoro # G201981570
- UPC # 889359628062
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Minimum Waist Size | 29 in |
Minimum Chest Size | 35 in |
Maximum Waist Size | 30 in |
Size - Body Type | Regular |
Sleeve Length | 33 1/4 in |
Maximum Chest Size | 36 in |
Size | S |
Sleeve Length Type | Long |
Details
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Small, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- BERNE Vest, Washed, V-Neck, XL, Regular (VW531)
- CONDOR Bouffant Dispenser, PETG, Clear (3UZG2)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (T1-1067-HI_12x18)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR Full Zip Hoodie, Men's, XL (10023979)
- ARIAT FR Insulated Waterproof Hi-Vis Jacket, S (10024022)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 2XL (10027912)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Tall (10023974)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC40RGXL)
- Ariat Arc Flash and Flame Resistant Clothing