Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Pullover Inherent Hoodie, Men's, 2XL
Mfr # 10027920
Zoro # G702310008
product price: $259.95
/ea
Free Shipping & Returns
$259.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Fabric Weight 12 oz
- ATPV Rating 28 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Screen Printed Logo on Arm, Water Repellent, Wind Resistant
Product Information
- Brand Ariat
- MFR # 10027920
- Zoro # G702310008
- UPC # 889359969042
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length | 36 1/2 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Maximum Waist Size | 47 in |
Minimum Waist Size | 45 in |
Minimum Chest Size | 49 in |
Details
Description
ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Black, Fabric Weight 12 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Screen Printed Logo on Arm, Water Repellent, Wind Resistant, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, FR Pullover Inherent Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in, Maximum Waist Size 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F637 (60-1609-RO12-F637)
- ERB SAFETY Safety Glasses, Black Frame, Smoke, Gray Scratch-Resistant (17921)
- NMC Fire Plan Sign (IMO100R)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- Ariat Arc Flash and Flame Resistant Clothing