Zoro Homepage

Men's Chelsea Boot, All Black, 11, 10060898

  • Mfr # 10060898

  • Zoro # G915371735


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
11
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G915371735
UPC #
197318459870
Country of Origin
Bangladesh

Dimensions

Size
11
Width
D
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Metatarsal Guard
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Slip-Resistance Value - SATRA Heel - Dry
0.78
Manufacturer-Suggested Sole Slip Rating
Fair
All-Leather Upper
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Outsole Technology
Dual-Density
Ninety-Degree Heel
Yes
Non-Marking Sole
No
Toe Cap Material
Carbon Fiber
Heel Definition
Defined Heel
Puncture-Resistant Sole
Yes
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Midsole Technology
Shock-Absorbing
Construction
Direct Attached
Insole Technology
Anti-Fatigue
Chemical-Resisting Sole
Yes
Static Dissipative
No
Outsole Material
TPU
Maximum Heat Rating
302 Degrees F
Upper Material
Leather
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Wet
0.5
Wide Toe Cap
No
Insole Material
Polyurethane
Insulated
No
Style Family
Chelsea Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Non Metallic Upper
Yes
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Conductive
No
Shank Material
Nylon
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Liner Material
Polyester
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Electrical Hazard Rated
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.