Zoro Homepage

Men's Composite Toe Athletic Shoe, Charcoal/Yellow, 11, D, 10040319

  • Mfr # 10040319

  • Zoro # G609135902


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G609135902
UPC #
195696098865
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
D
Width
D
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Heel Style
Flat Heel
Heat Resistant
Yes
Puncture Resistant Insole
No
Footwear Style
Athletic Work Shoe
Electrical Hazard Rated
No
Non-Marking Sole
No
Upper Boot Material
Mesh/TPU Overlays
Shank Material
Nylon
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Insulated
No
Non Metallic Upper
Yes
Non-Marking Upper
Yes
Upper Material
Mesh, TPU
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Chemical Resisting Sole
Yes
Upper Color
Charcoal
Completely Non Metallic
Yes
Standards
ASTM F2413-18
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Conductive
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - SATRA Heel - Wet
0.8
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh, TPU
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.