Men's Western Boot, 10 D, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125663


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006961
Zoro #
G9125663
UPC #
884849188989
Country of Origin
Bangladesh

Dimensions

Size
10
Width
D
Height
11 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Mark II Slip Test Results- Dairy Tile Wet
0.57
Chain Saw Cut Resistant
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.85
Standards
ASTM F2413-11
Footwear Construction Type
Goodyear(TM) Welt
Midsole Material
EVA
Non Metallic Upper
Yes
Insulated
No
Upper Boot Material
All Leather
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Shank Material
TPU
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Metatarsal System
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Western Boot
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Toe Shape
Square
Puncture Resistant Insole
No
Last Number or Name
6961
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Footwear Shank Type
TPU
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Series
10006961
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.85
Heel Definition
Defined Heel
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Wet
0.57
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Construction
Welted
Style Family
Western Boot
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.