Men's Western Boot, 10 EE, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3701641


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3701641
UPC #
884849671573
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Size (PRINT)
10
Overall Height
10 in

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Footwear Style
Western Boot
Insulated
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
Yes
Midsole Material
None
Mark II Slip Test Results- Dairy Tile Wet
0.84
Metatarsal Guard
No
Oil Resisting Sole
Yes
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Dry
0.98
Removable Insole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Max. Heat Rating
752 Degrees F
Footwear Closure Type
Pull On
Completely Non Metallic
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh
Chemical Resisting Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Metatarsal System
No
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Static Dissipative
No
Wide Toe Cap
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating (PRINT)
752 Degrees F
Outsole Technology
Duratread(TM)
Maximum Heat Rating
752 Degrees F
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Closure
Pull On
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Style Family
Western Boot
Construction
Welted
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
0.98
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.