Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, P90935

  • Mfr # P90935
  • Zoro # G6622380

product price: 
$
119.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P90935
Zoro #
G6622380
UPC #
884401114364
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
P90935
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
None
Conductive
No
Max. Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Upper Material Description
Leather
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Insole System
Removable
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulation Type
None
Toe Shape
Round
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Dry
1.10
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Metatarsal System
No
Waterproof Type
Membrane Plus Seam Seal
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Shank Material
Nylon
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Shank Type
Nylon
Liner Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.5
Liner Technology
Moisture Wicking
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
8 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.