Men's Western Boot, 13, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7243140


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
EE
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021486
Zoro #
G7243140
UPC #
889359384517
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
13

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Removable Insole
Yes
Predominant Footwear Color
Brown
For Outdoor Traction
No
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Footwear Style
Western Boot
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Insulated
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
572 Degrees F
Insulation Type
None
Outsole Material
Rubber
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Self Cleaning
Puncture Resistant Insole
No
Midsole Material
EVA
Ninety Degree Heel
No
Insole System
4LR Insole Four Layer Footbed
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Last Number or Name
Rebar Flex
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Toe Cap Material
Composite
Insole Technology
4LR(TM), Four Layer
Closure
Pull On
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Duratread(TM)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10021486

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.