Men's Western Boot, 13 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126205


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126205
UPC #
884849423011
Country of Origin
Indonesia

Dimensions

Size
13
Width
D
Height
10 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
13
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Footwear Style
Western Boot
Non Metallic Upper
Yes
Footwear Construction Type
Goodyear(TM) Welt
Non-Marking Sole
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Standards
ASTM F2413-11
Conductive
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Insulated
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Predominant Footwear Color
Brown
Last Number or Name
10134
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Static Dissipative
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Metatarsal Guard
No
Toe Shape
Square
Footwear Shank Type
TPU
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Series
10010134
Non-Marking Upper
Yes
Upper Color
Tan
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Pull On
Style Family
Western Boot
Toe Cap Material
Steel
Insole Technology
ATS, Moisture Wicking
All-Leather Upper
Yes
Insole Material
Gel
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Construction
Welted
Outsole Technology
Duratread(TM)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Gel
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10010134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.