Men's Western Boot, 13 D, Steel Toe, 10 in H, Brown, 10014241

  • Mfr # 10014241

  • Zoro # G5051859


product price:  $169.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10014241
Zoro #
G5051859
UPC #
884849752906
Country of Origin
Bangladesh

Dimensions

Size
13
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
10 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insulated
No
Footwear Style
Western Boot
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Wide Toe Cap
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Conductive
No
Waterproof Type
None
Chemical Resisting Sole
No
Shank Material
Nylon
Midsole Material
EVA
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Insole System
Removable Polyurethane Footbed
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Standards
ASTM F2413-11
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
CSA Footwear Standard
Not Specified
Last Number or Name
Groundbreaker
Toe Shape
Round
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multi-Terrain
Non Metallic Upper
Yes
Metatarsal System
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.83
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Insulation Type
None
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Brown
Series
10014241
Closure
Pull On
Heel Definition
Defined Heel
Style Family
Western Boot
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10014241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.