
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 10.5EE
Mfr # A8816-10.5EE
Zoro # G322925781
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard (Yes, No)
No
Color
Black
Footwear Width
EE
Series
Blacksmith
Standards
AT, EH, WP, SR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-10.5EE
Zoro #
G322925781
UPC #
810151188485
Country of Origin
China
Dimensions
Footwear Width
EE
Size
10.5
Width
EE
Details
Metatarsal Guard (Yes, No)
No
Color
Black
Series
Blacksmith
Item
Boot
Standards
AT, EH, WP, SR
Midsole Material
EVA
Removable Insole
Yes
Closure Type
Lace Up
Gender
Men
Waterproof
Yes
Style Number
A8816
Upper Material
Leather
Outsole Material
Rubber
Toe Type
Aluminum
Liner Material
Textile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.