Men's Western Boot, 13 EE, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126336


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126336
UPC #
884849423141
Country of Origin
Indonesia

Dimensions

Size
13
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Footwear Construction Type
Goodyear(TM) Welt
Puncture Resistant Insole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Shank Material
TPU
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Mark II Slip Test Results- Dairy Tile Wet
0.84
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Toe Shape
Square
Conductive
No
Last Number or Name
10134
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Footwear Shank Type
TPU
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Closure Type
Pull On
Metatarsal Guard
No
Removable Insole
Yes
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Insulated
No
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
10010134
Heat Resistant
No
Upper Color
Tan
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insole Technology
ATS, Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
572 Degrees F
Construction
Welted
Outsole Technology
Duratread(TM)
All-Leather Upper
Yes
Insole Material
Gel
Slip-Resistance Value - Mark II - Wet
0.84
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Style Family
Western Boot
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Unlined
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Gel
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10010134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.