
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 17EE
Mfr # A8816-17EE
Zoro # G222926017
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Removable Insole
Yes
Closure Type
Lace Up
Style Number
A8816
Color
Black
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-17EE
Zoro #
G222926017
UPC #
810151188560
Country of Origin
China
Dimensions
Footwear Width
EE
Size
17
Width
EE
Details
Removable Insole
Yes
Closure Type
Lace Up
Style Number
A8816
Color
Black
Upper Material
Leather
Midsole Material
EVA
Toe Type
Aluminum
Waterproof
Yes
Gender
Men
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Series
Blacksmith
Item
Boot
Standards
AT, EH, WP, SR
Liner Material
Textile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.