Men's 6-Inch Work Boot, 9 1/2 M, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G705258437
product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8225
Zoro #
G705258437
UPC #
617420222785
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Construction
Direct Attach
Resists
Oils, Slips
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Heat Resistant
Yes
Metatarsal Guard
No
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Liner Material
Nylon
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Toe Style
Round Toe
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Midsole Technology
Direct Attach
Footwear Shank
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Laces Color
Black
Upper Color
Brown
Shank Material
Nylon
Outsole Color
Black
Footwear Sole Pattern
Exclusive Design
Puncture Resistant Insole
No
Lugs
Metal
Conductive
No
Max. Heat Rating
300 Degrees F
Metatarsal Guard Style
None
Footwear Shank Type
Nylon
Removable Insole
Yes
Non Metallic Upper
No
Footwear Closure Type
Front Lace
Insole Material
Memory Foam
Heel Style
Defined Heel
Midsole Material
Polyurethane
Closure Type
Lace Up
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Wide Toe Cap
No
Insole Color
Black
Insole System
Removable
Insulated
No
Insulation Type
None
Completely Non Metallic
No
Footwear Construction Type
Cemented
Static Dissipative
No
Last Number or Name
8225
Non-Marking Upper
No
Toe Shape
Round
CSA Footwear Standard
No
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
Direct Attach
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2

Ratings & reviews