Men's Western Boot, 7 1/2 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126101


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010134
Zoro #
G9126101
UPC #
884849422915
Country of Origin
Indonesia

Dimensions

Size
7 1/2
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Upper Material Description
Full Grain Leather
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Footwear Shank Type
TPU
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Conductive
No
Shank Material
TPU
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Removable Insole
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Mark II Slip Test Results- Dairy Tile Wet
0.84
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Toe Shape
Square
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Footwear Closure Type
Pull On
Footwear Construction Type
Goodyear(TM) Welt
Wide Toe Cap
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
10134
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Series
10010134
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Tan
Heat Resistant
No
Style Family
Western Boot
Closure
Pull On
Insole Material
Gel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Construction
Welted
Heel Definition
Defined Heel
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.84
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.48
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
Insole Material (PRINT)
Gel
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10010134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.