
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 16EE
Mfr # A8815-16EE
Zoro # G822925991
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Series
Blacksmith
Style Number
A8815
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-16EE
Zoro #
G822925991
UPC #
810151188119
Country of Origin
China
Dimensions
Footwear Width
EE
Size
16
Width
EE
Details
Series
Blacksmith
Style Number
A8815
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Upper Material
Leather
Liner Material
Textile
Standards
AT, EH, WP, SR
Item
Boot
Outsole Material
Rubber
Removable Insole
Yes
Gender
Men
Toe Type
Aluminum
Midsole Material
EVA
Closure Type
Lace Up
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.