Men's Western Boot, 7 1/2 D, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3701824


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3701824
UPC #
884849671399
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Metal Chip Resisting Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Removable Insole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Shank Material
Nylon
Insulation Type
None
Toe Shape
Square
Wide Toe Cap
Yes
Liner Material
Mesh
Metatarsal System
No
Conductive
No
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
None
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
752 Degrees F
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.84
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Gender (PRINT)
Men's
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Outsole Material (PRINT)
Rubber
Construction
Welted
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Toe Cap Material
Steel
Style Family
Western Boot
Closure
Pull On
Maximum Heat Rating
752 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
752 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Dry
0.98
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.