Shop All Composite Toe Boots and Shoes
Ariat
Size 9-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5432266
product price: $224.95
/pr
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Bruin Brown
- Width D
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5432266
- UPC # 889359032692
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Height | 11 in |
Heel Height | 1 in or Greater |
Overall Height | 11 in |
Size (PRINT) | 9 1/2 |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKING CONCEPTS Working Concepts Ergokneel Foam Rubber Pocket Kneeler W/Handle, 8"X16" (5040)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- JESSUP GLO BRITE Exit, PF100, Black Frame Single Sided (7060-100-B)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, E, Thinsulate, 8inH, PR (CA7921)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- Ariat Foot Protection