Shop All Composite Toe Boots and Shoes
Ariat
Size 9-1/2 Men's Wellington Boot Composite Work Boot
Mfr # 10020094
Zoro # G3717260
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Toe Type Composite
- Gender Men's
- Color Oily Distressed Brown
- Width D
Product Information
- Brand Ariat
- MFR # 10020094
- Zoro # G3717260
- UPC # 889359271466
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Height | 10 in |
Heel Height | 1 in or Greater |
Overall Height | 10 in |
Size (PRINT) | 9 1/2 |
Details
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 10020094
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Heat Resistant Glove, Leather Palm, L, PK12 (SCPSCLP/L)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Black, Plain, PR (75108/12)
- MIGHTY LINE Caution Door Swing Area, Red, Floor Sign (CDSA36)
- FLYING FISHERMAN Flying Fisherman 7315CAG Down Sea Polarized Sunglasses; Brown Frame with Amber-Gold Mirror Lens (7315CAG)
- ARIAT Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5D)
- Ariat Foot Protection