Shop All Flame Resistant & Arc Flash Pants
Ariat
Straight Fit FR Jean, Men's, L, 36/32
Mfr # 10026004
Zoro # G802567838
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 13 oz
- Color Blue
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10026004
- Zoro # G802567838
- UPC # 889359790868
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 36 in |
Minimum Waist Size | 36 in |
Details
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 36 in, Minimum Waist Size 36 in, Pant Fit Straight Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Orange, 2" H x 2" W, PK25 (43752)
- BRADY Ez Panel Loc Base Kit (65897)
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- BRADY Blank Sign, 14" W, 10" H, No Text, Plastic, White, Thickness: 0.059" (25377)
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- Ariat Workwear and Protective Clothing