Shop All Flame Resistant & Arc Flash Pants
Ariat
Straight Fit FR Jean, Men's, L, 38/32
Mfr # 10015160
Zoro # G101976218
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 13 oz
- Color Blue
- Gender Men's
Product Information
- Brand Ariat
- MFR # 10015160
- Zoro # G101976218
- UPC # 884849820490
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Details
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Extra Deep Front Pockets, No-Rub Comfort Inseams, High-Visibility No, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Material Trade Name Denim, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Size L, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity (46614220MTL)
- MOON AMERICAN Spray Nozzle, 3/4 In., Black (517-075)
- DUNLOP Size 8 Unisex Steel Rubber Boot, Yellow (6123155)
- ARIAT Slim Adkins Straight Leg, Size 38" x "32 (10034625)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- Ariat Flame Resistant & Arc Flash Pants