Shop All Composite Toe Boots and Shoes
Ariat
Work Boots, Composite, Womens, 8, C, Black, PR
Mfr # 10011976
Zoro # G9126503
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof No
- Upper Boot Material All Leather
Product Information
- Brand Ariat
- MFR # 10011976
- Zoro # G9126503
- UPC # 884849626641
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | C |
Heel Height | 1 in or Greater |
Height | 4 in |
Overall Height | 4 in |
Width | C |
Size (PRINT) | 8 |
Details
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 10011976
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MUG-05-XL)
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z03)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- ARIAT Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 14, White, PR (1607-14R)
- Ariat Composite Toe Boots and Shoes