Shop All Composite Toe Boots and Shoes
Ariat
Work Boots, Womens, 6-1/2, B, Slip On, Blk, PR
Mfr # 10011976
Zoro # G1150516
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Waterproof No
- Footwear Closure Type Slip On
Product Information
- Brand Ariat
- MFR # 10011976
- Zoro # G1150516
- UPC # 884849584491
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | B |
Heel Height | 1 in or Greater |
Height | 4 in |
Width | B |
Overall Height | 4 in |
Size (PRINT) | 6 1/2 |
Details
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 10011976
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, (RWGD100TXXL)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCPG602VSP (LCPG602VSP)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- CAROLINA SHOE Loafer Shoe, M, 10 1/2, Brown, PR (CA5595)
- Ariat Composite Toe Boots and Shoes