Path-Pro 21" -Single Stage - Remote Chut

  • Mfr # 938037
  • Zoro # G625056724
product price: 
$
1,124.99
/ea
Free Shipping & Returns

Key Features

Auger Material
Rubber
Engine Displacement
212 cc
Tool Weight
97 lb
Engine Brand
Ariens
Clearing Path
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
938037
Zoro #
G625056724
UPC #
751058068596
Country of Origin
Thailand

Dimensions

Auger Diameter
8 3/8 in
Overall Width
21 5/8 in
Inlet Height
21 in
Overall Height
40 7/8 in
Overall Length
54 5/16 in
Chute Turning Radius
210 Degrees
Clearing Depth
21 in
Wheel Diameter
7 1/2 in

Details

Item
Walk-Behind Snow Blowers
Auger Material
Rubber
Engine Displacement
212 cc
Tool Weight
97 lb
Engine Brand
Ariens
Clearing Path
21 in
Number of Speeds
1
Speed Settings
Fixed
Start Type
Electric Ignition
Engine Cycle
4-Cycle
Stage
Single-Stage
Includes Head Lights
No
Chute Control
Remote
Product Type
Walk-Behind Snow Blower
Throw - Maximum
35 ft
Drive Gears
Forward
Power Source
Gas-Powered
Drive Type
Auger Assisted

Description

Walk-Behind Snow Blowers, 21 in Clearing Path, Auger Diameter 8 3/8 in, Inlet Height 21 in, Engine Brand Ariens, Drive Gears Forward, Drive Type Auger Assisted, Start Type Electric Ignition, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No

Restrictions

WARNING: This product can expose you to chemicals including Gasoline engine exhaust, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews