Shop ARIZONAS BEST
Create Account
AZB10072 9-11-3 Rose Food; 5 lb
- Mfr # 171486
- Zoro # G604064030
product price:Â
$
39.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 171486
- Zoro #
- G604064030
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 9-11-3.
- Rose Food.
- Specially Formulated With Sulfur & A Balance Of Nutrients To Stimulate Healthy Foliage & Beautiful Blooms.
- Helps Promote Vigorous Blooming.
- Root Development & Larger Blooms.
- Dimension - 5 L x 11 W x 6.5 H in.
- Item Weight - 2.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.