Buffer, pH 8.60, 1L

  • Mfr # R1586000-1A
  • Zoro # G704399308
product price: 
$
33.95
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Product Type
pH Buffer- Borax-Boric Acid Formulation
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1586000-1A
Zoro #
G704399308
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer- Borax-Boric Acid Formulation
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Product Type
pH Buffer- Borax-Boric Acid Formulation
Chemical Grade
ACS, Lab
Shelf Life
24 mo
CAS Number
10043-35-3, 1303-96-4, 7732-18-5
Application
Analytical Reagent
Quantity
1
Molecular Weight
18.01 g/mol (Water); 381.37 g/mol (Sodium Tetraborate Decahydrate); 61.83 g/mol (Boric Acid)
Color
Colorless
Volume
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Chemical Formula
H2O; Na2B4O7; 10H2O; H3BO3
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Standards
ASTM, EP
Form
Liquid
Storage Temperature
Ambient
Test Parameters
pH
pH Level
8.60 pH
Wire Color
Colorless

Description

pH Buffer- Borax-Boric Acid Formulation, Concentration Not Applicable, CAS Number 10043-35-3, 1303-96-4, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 381.37 g/mol (Sodium Tetraborate Decahydrate); 61.83 g/mol (Boric Acid), Chemical Formula H2O; Na2B4O7; 10H2O; H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews