AZB40004 5 lbs. Soil Sulfur
- Mfr # 171488
- Zoro # G004000072
product price:Â
$
44.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 171488
- Zoro #
- G004000072
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Arizona's Best, Soil Sulfur.
- Helps Create Acidic Soil Conditions & Also Acts As A Soil Conditioner.
- Helps To Lower The pH In Excessively Alkaline Soils.
- Slow Acting.
- But Long Lasting.
- Dimension - 5 L x 11 W x 6.5 H in.
- Item Weight - 2.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.