Shop ARKWRIGHT HOME
See all product information
Create Account
Aston & Arden Bronze Moon Faux Fur Throw 50x70 Brow - 1 Blanket
- Mfr # P-TH-FF-5070-BR
- Zoro # G622970412
product price:
$
53.99
/ea
Key Features
Size
Throw
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-TH-FF-5070-BR
- Zoro #
- G622970412
- UPC #
- 764950219263
- Country of Origin
- China
Dimensions
- Size
- Throw
Details
- Color
- Brown Ombre
- Material
- Polyester
- Item
- Throw Blanket
Description
Introducing the Aston & Arden Bronze Moon Faux Fur Throw. This gorgeous throw blanket so closely resembles real fox fur that you will not believe your senses. The natural fox fur feeling of the Bronze Moon Throw will comfort you in the most luxurious way! Enjoy the luxury of fur with a clean conscience. This is an animal-friendly fur throw made from quality 100% faux fur made from super fine polyester fibers. Indulge in the luxury of our Bronze Moon Faux Fur Throw, carefully designed to elevate your home style and comfort and the utmost attention to detail. This handsome throw, with its dark rich colorplay and flow, is more than just a blanket; it's a conversation piece. The Bronze Moon Throw has a visual appearance of real fox fur, with a softness that is authentic to the touch. Subtle gradients of dark, rich colors flow through the fur, giving this textile a contemporary air of sophistication. Wrap yourself and your loved ones in this oversized 50” x 70” plush faux fur throw - larger than most standard throws! This is a perfect throw for a cozy study casually tossed over a deep red leather sofa in front of the crackling fireplace. Exceptionally soft to the touch, the Bronze Moon Faux Fur Throw offers a sumptuous experience of genuine fox fur. (But faux!) The 600GSM 100% polyester fox faux fur has a velvety soft, smooth nap on the top side, for an irresistible tactile experience. The reverse side presents an equally soft 320GSM single-tone “fur-feel” nap. This luxurious throw’s generous weight and sensual double-sided fur create the ultimate cozy cocoon. Our Bronze Moon Faux Fur Throw is a favorite for upscale boutique hotels, Airbnbs, winter ski lodges, interior designers, and homeowners with the most discerning taste! This luxurious faux fox fur throw will help you earn 5-star reviews from every guest! And your family! Presented elegantly, ribbon wrapped in a premium lidded box, this throw makes a wonderful gift for newlyweds, anniversaries, birthdays, or when you just want to pamper yourself!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.