Shop ARKWRIGHT HOME
See all product information
Create Account
Aston & Arden CottonTail Faux Fur Throw 50x70 Ivory - 1 Blanket
- Mfr # P-TH-FF-5070-IV
- Zoro # G822970342
product price:
$
31.95
/ea
Key Features
Size
Throw
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-TH-FF-5070-IV
- Zoro #
- G822970342
- UPC #
- 764950219249
- Country of Origin
- China
Dimensions
- Size
- Throw
Details
- Color
- Ivory
- Material
- Polyester
- Item
- Throw Blanket
Description
Introducing the Aston & Arden Cottontail Faux Fur Throw. This gorgeous white throw blanket so closely resembles real fur that you will not believe your senses. With a distinctive jacquard pattern that mimics beautiful white rabbit tails, the uniform texture gives this throw a plush modern appearance. The natural bone color of fur paired with the ultra-soft rabbit-like feel will comfort you in the most luxurious way! Adorn your home or rental spaces with elegant, eye-catching Cottontail Faux Fur Throws, a popular favorite of interior designers. Meticulously crafted to elevate your home style and comfort with the utmost attention to detail. This gorgeous natural white faux fur throw is more than just a blanket; it's a conversation piece that family and guests will love to touch. Our Cottontail Faux Fur Throw is a favorite for upscale boutique hotels, Airbnbs, VRBOs, extended-stay property managers, interior designers, and homeowners with the most discerning taste! WOW the crowd at the campground, music festival, ski lodge, or your Alma Mater’s homecoming game! This luxurious faux rabbit fur throw will earn you 5-star reviews from everyone - guests and family alike! Oversized and exceptionally soft to the touch, the Cottontail Faux Fur Throw is a larger luxury textile than most throws on the market, at a generous 50” x 70”. Our plush faux rabbit fur is engineered to mimic authentic fur with 100% polyester fibers. The textured face and smooth polyester “fur” reverse side are a generous weight for a sensual double-sided blanket, creating the ultimate escape cocoon! You can enjoy the luxury of “fur” with a clean conscience when you purchase this animal-friendly throw blanket. Regal packaging includes the ribbon-wrapped blanket in a fancy black premium box and lid making this Faux Rabbit Fur Throw ready to gift for loved ones and friends celebrating anniversaries, holidays, birthdays, achievements, or even to treat yourself to a little “fur”!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.