Armacell
2" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # DGT20012S
Zoro # G2531751
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material Polyethylene
- Temp. Range -160 Degrees to 200 Degrees F
- Approx. R Value 2.4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- GRUVLOK Pipe Flange, Ductile Iron, 2 1/2 in (0390202026)
- KOHLER Quartz Back Splash For 30 Vanity (25815-PWH)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT20034S)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT20038S)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11038)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS41812Y)
- ARMACELL 7/8" Idx1" Lapseal Armaflex Pipe Insul. 90/Ctn (BST07810)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068200)
- Armacell Pipe & Tubing Insulation