
Armada PRO881 Digital Underground Cable Locator IC4 Inductive Clamp
Mfr # GWG311398
Zoro # G722733863
product price: $1,239.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
29 in
Height
5 in
Width
8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWG311398
Zoro #
G722733863
UPC #
732388902200
Country of Origin
United States
Dimensions
Length
29 in
Height
5 in
Width
8 in
Details
Color
Gray
Item
Electrical Locating Equipment
Material
Plastic
Description
The Armada Pro881 digital underground locator makes cable locating fast, simple, and accurate. This digital locator tracks cabling for irrigation, CATV, electrical, telephone, and lighting, with digital reception filtration to eliminate AC noise for accurate results. The Pro881 has a simple control layout, making it easy for new and experienced maintenance staff to locate cables quickly. For added safety and convenience, this digital locator also includes an IC4 inductive clamp, which injects a 175 kHz signal into cabling, allowing locating without disconnecting service.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.