Shop ARMALY
See all product information
Create Account
Brands 227600 28 oz Brillo Lemon Parson Ammonia
- Mfr # 227600
- Zoro # G704145752
product price:Â
$
37.45
/ea
Key Features
Fragrance
Lemon
Size
28 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227600
- Zoro #
- G704145752
- UPC #
- 70881331289
- Country of Origin
- United States
- Item
- All-Purpose Cleaner
- Fragrance
- Lemon
Dimensions
- Size
- 28 oz
Description
Features
- Brillo lemon parson ammonia
- Original lemon scent provides a fresh all purpose clean for most washable surfaces
- Can be used full strength or diluted
- Ideal for light and general cleaning as well as tough greasy jobs
- Scent: Lemon
- Capacity: 28 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.